No Product Image Available
Rubbermaid

16'' x 12 5/8'' Over-The-Spill Kit Rect


product price: $67.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Rubbermaid 16'' x 12 5/8'' Over-The-Spill kit with caution wet floor sign medium absorbent pad tablet and 22 pads allows you to quickly cover spills while simultaneously alerting pedestrians to potential slip-and-fall hazards. It comes with everything you need to prepare for spills within your establishment!With a double sided design for optimal visibility the a-frame sign's bright yellow color and bold black text and graphics make it easy to see and read from a distance. The caution warning messages are also imprinted in 3 languages English French and Spanish for effective communication across a broad range of customers or guests. Thanks to its durable plastic construction it won't rust corrode or fade with extended use. While its narrow body and unique plastic arm allow for non-obstructive placement in a variety of locations its locking-style hanger keeps it stationary when in use.The tear-off pads are made of melt-blown polypropylene for superior strength and maximum absorbency. Each pad is capable of absorbing up to 12 oz. of fluid and is designed to confine and mop up leaks drips and excess water or chemicals such as oils coolants and solvents. Plus they're color-coded and feature the universal caution symbol with a ''Caution Wet Floor'' message in both English and Spanish for optimal visibility and safety helping to effectively reduce liability and risk of injury.Made of corrugated plastic the durable tablet's slim form mounts to flat surfaces with its built-in hook and can be conveniently affixed to the wet floor sign for easy access and quick liquid clean up. Once your floor is dry and clean the sign tablet and pads can simply be folded up for convenient storage and transport on a janitor cart. Ideal for schools businesses supermarkets and healthcare facilities this Over-The-Spill kit is sure to help you maintain a clean facility and prepare for accidental messes.Kit Includes:- 1 26'' x 11'' x 25'' wet floor sign- 1 yellow pad tablet with 22 16'' x 12 5/8'' yellow absorbent pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.