Shop All Trash Can Lids
Rubbermaid Commercial
16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings
Mfr # FG268888LGRAY
Zoro # G3946686
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Dome
- For Use With 1971258
- Container Shape Rectangular
- Lid Shape Rectangular
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG268888LGRAY
- Zoro # G3946686
- UPC # 086876147599
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 1/4 in |
Trash Can Dia./Width | 20-1/2" |
Length | 11-15/16 in |
Height | 2 3/4 in |
Width | 20 3/8 in |
Description
Trash Can Top, Dome, 16 gal, 23 gal, Rectangular, Snap On, Number of Openings 0, Gray, Slim Jim(R) Series, Height 2 3/4 in, Width/Diameter 11 1/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sorbents, Oil-Based Liquids, Brown (962201)
- GODDARDS No Scent Jewelry Cleaner 6 oz Liquid (707885)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (FG269288GRN)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings (1779636)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Gray, Resin, 1 Openings (FG263788GRAY)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Blue, Resin, 0 Openings (1779731)
- RUBBERMAID COMMERCIAL Rubbermaid® Flat Lid For 20 Gallon Brute Round Trash Container, White - 2619-60 (FG261960WHT)
- Rubbermaid Commercial Trash Can Lids