Shop All Storage Totes & Containers
Rubbermaid
10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H
Mfr # RMRT100004
Zoro # G400719950
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Indigo Metallic
- Material Plastic
- Overall Length 23 7/8 in
- Overall Height 8 7/8 in
- Overall Width 15 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid
- MFR # RMRT100004
- Zoro # G400719950
- UPC # 051596100193
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 7/8 in |
Overall Height | 8 7/8 in |
Overall Width | 15 7/8 in |
Inside Width | 12 in |
Inside Height | 8 1/2 in |
Inside Length | 18 in |
Bottom Inside Width | 12 in |
Overall Length Range | 20 to 30 in |
Bottom Inside Length | 18 in |
Overall Width Range | 12 to 18 in |
Overall Height Range | Shorter than 12 in |
Outside Height | 8 7/8 in |
Outside Width | 15 7/8 in |
Outside Length | 23 7/8 in |
Description
Storage Tote, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Dark Blue/Metallic, Lid Color Dark Blue/Metallic, Nestable Yes, Overall Height 8 7/8 in, Overall Length 23 7/8 in, Overall Width 15 7/8 in, Resistant To Corrosion, Stackable Yes, Volume Capacity 10 gal, Weight Capacity 83.45 lb, NSF Certified No, Bottom Inside Length 18 in, Bottom Inside Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome (RWR72-2430LD)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2472)
- 80/20 Door Handle, Plastic, Large, Red (2880)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 36 7/8 in L, 21 13/64 in W, 18 19/64 in H (RMRT400001)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 12 1/4 in H (RMRT140008)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 28 7/8 in L, 19 7/8 in W, 16 3/4 in H, 25 gal Volume Capacity (RMRT250002)
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- RUBBERMAID Storage Tote, Clear, 29 in L, 17 3/4 in W, 6 1/8 in H, 10.25 gal Volume Capacity (RMCC410001)
- RUBBERMAID Storage Container, Black, Plastic, 26-1/8 in L, 18-1/2 in W, 17 in H (RMAP240000)
- STERILITE Storage Tote, Black/Red, Polypropylene, 30 1/2 in L, 20 5/8 in W, 15 1/4 in H (14669004)
- Rubbermaid Storage Totes & Containers