Shop All Sign Posts
Rubberform
Sign Base with Post, Rubber/Plastic
Mfr # 7444
Zoro # G8228464
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 18"
- Material Rubber/Plastic
- Color Black/White
- For Use With Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberform
- MFR # 7444
- Zoro # G8228464
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 18" |
Width | 18" |
Diameter | 18 in |
Base Length | 18" |
Post Height | 60" |
Sign Base Height | 14 in |
Base Width | 18" |
Sign Base Length | 18 in |
Sign Base Width | 18 in |
Base Height | 14" |
Height | 60" |
Description
Sign Base with Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710AF)
- ZORO SELECT Signaling Device, Revolving, 12VDC, Amber (2ERT5)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- CORTINA SAFETY PRODUCTS 4-WAY STOP SIGN SYSTEM, RED/WHITE (03-747B)
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00020)
- TAPCO Square Sign Post Anchor, 2.25"x2.25"x36 (1603-00008)
- TAPCO Green U-Channel Sign Posts (054-00001)
- TAPCO Utility Dome Marker, 66 in. H, Red/White (114602B)
- TAPCO 6ft. U-Channel Post, Green, 1.12lbs Per Foot (054-00013)
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- Rubberform Signs