Shop All Sign Posts
Rubberform
Sign Base, Rubber, Black
Mfr # RF-SGBS70
Zoro # G8259246
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 18"
- Material Rubber
- Color Black
- For Use With Sign Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberform
- MFR # RF-SGBS70
- Zoro # G8259246
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 18" |
Width | 18" |
Sign Base Height | 14 in |
Base Width | 18" |
Base Length | 18" |
Base Height | 14" |
Sign Base Width | 18 in |
Sign Base Length | 18 in |
Height | 14" |
Details
Material | Rubber |
Color | Black |
For Use With | Sign Post |
Sign Base Material | Rubber |
Sign Base Design | Solid |
Base Color | Black |
Operating Weight | 72 lb. |
Fillable | No |
Sign Compatibility | Round, Square |
Sign Base Type | Portable |
Base Material | Rubber |
Sign Base Color | Black |
Item | Sign Base |
Description
Sign Base, Sign Base Type Portable, Rubber, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 12 Unisex Black (VW49T-12)
- AKRO-MILS Card Stock Holder, 1-3/4 x 4 In., PK25 (29302)
- EDWARDS SIGNALING Duct Smoke Detector Controller (SD-CJ)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- TAPCO Silver Aluminum Bolt-Down Sign Base ; ft. Aluminum (037-00001)
- NMC U Channel Galv Steel Sign Post, 4Ft (P4GV)
- TAPCO Sign Post, Silver, Steel, 6 ft L (054-00020)
- HY-KO Sign Stake, Natural, Wood, 1 ft 9 in L, PK12 (40603)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00020)
- ASTRO OPTICS Replacement Post Black Powder Coated, 8ft (AFP-RE-8BP)
- Rubberform Signs