Shop All Sign Posts
Rubberform
Sign Base Cover, Rbber/Plstic, Yellow
Mfr # 7443
Zoro # G8467417
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 18"
- Material Rubber/Plastic
- Color Yellow
- For Use With 20ZT34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberform
- MFR # 7443
- Zoro # G8467417
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 18" |
Width | 18" |
Diameter | 18 in |
Sign Base Length | 18 in |
Base Height | 14" |
Base Length | 18" |
Base Width | 18" |
Sign Base Width | 18 in |
Sign Base Height | 14 in |
Height | 14" |
Details
Material | Rubber/Plastic |
Color | Yellow |
For Use With | 20ZT34 |
Base Material | Rubber |
Sign Base Type | Portable |
Sign Base Material | Rubber |
Sign Base Design | Solid |
Sign Compatibility | Round, Square |
Fillable | No |
Item | Sign Base Cover |
Sign Base Color | Yellow |
Base Color | Yellow |
Wheeled | No |
Sign Base Shape | Round |
Description
Sign Base Cover, Sign Base Type Portable, Round, Rubber, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10-1/2, W, Blk, Composite, PR (12416)
- JUSTRITE Yellow Metal Safety Can, Type 1, Two Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (7120200)
- HONEYWELL UVEX Clear, Antifog/Hardcoat Polycarbonate Vis (UVXS8555)
- NMC Danger Do Not Enter Equipment Operating Sign - Bilingual, ESD656RB (ESD656RB)
- BRADY Sign Post, Green, Steel, 10 ft L (97205)
- MAGIC MASTER Next Generation Rolling Black Base, Signs Sold Separately (PP-2)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- BRADY White Sign Holder ; ft. Acrylic (SH1014)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- TAPCO Utility Dome Marker, 66 in. H, Green/White (113781C)
- Rubberform Sign Posts