Shop All Sign Posts
Rubberform
Black/Silver Sign Base with Post ; ft. metal
Mfr # 7447
Zoro # G7959551
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 18"
- Depth 1-3/4"
- Material Rubber/Plastic
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberform
- MFR # 7447
- Zoro # G7959551
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 18" |
Width | 18" |
Depth | 1-3/4" |
Diameter | 18 in |
Base Width | 18" |
Post Height | 60" |
Base Length | 18" |
Sign Base Width | 18 in |
Sign Base Length | 18 in |
Sign Base Height | 14 in |
Base Height | 14" |
Height | 60" |
Description
Sign Base with Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size L, 12PK (GL615L)
- PORTLAND STONEWARE 4 In Concrete Filled Column 8Ft (200006-0-0)
- TAPCO Utility Dome Marker, 66inH, Orange/Blk/Wht (113779A)
- ACCUFORM U-Channel Post, 6 ft, Green (HSP706GN)
- BRADY Sign Post, Green, Steel, 12 ft L (97206)
- BRADY Sign Holder, Wall, 12x9, Acrylic, Clear (SH912)
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 3 In To 9Ft 7 In (70037-0-0)
- TAPCO Concrete Base w/U-Channel Post, 125 lb (373-00920)
- Rubberform Sign Posts