Shop All Pipe & Tube Clamps
Rubberfab
Hinge Clamp, Nylon, 4 In Pipe
Mfr # 13MHHM-NGW-400
Zoro # G3624451
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width (In.) 749/1000 in
- Length (In.) 6 33/50 in
- Metal Detectable No
- Tube Size (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberfab
- MFR # 13MHHM-NGW-400
- Zoro # G3624451
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Width (In.) | 749/1000 in |
Length (In.) | 6 33/50 in |
Tube Size (In.) | 4 in |
Compatible Tube Size | 4 in |
Details
Material | Nylon |
Item | Hinge Clamp |
Metal Detectable | No |
Standards | BS 4825, ISO 2852 |
Body Material | Nylon |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 150 psi @ 70 Degrees F |
Clamp Connection Type | Wing Nut |
Material Grade | Nylon |
Clamp Type | Clamp |
Description
Hinge Clamp, Clamp Connection Type Wing Nut, Clamp Type Clamp, Body Material Nylon, Material Grade Nylon, Compatible Tube Size 4 in, Compatible Tube Wall Thickness Not Applicable, Standards BS 4825, ISO 2852, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Inline Filter, Medium Volume, Single Pot (EV910086-75)
- PARKER Pipe Nipple, Steel, 3/8" Pipe Size, MNPTF (3/8 FF-S)
- PARKER Brass Countersink Plug, MNPT, 1/4" Pipe Size (VS219P-4)
- ZORO SELECT PVC Socket Cap, Hub, 6 in Pipe Size (1WKV7)
- RUBBERFAB Hinge Clamp, Nylon, 2 In Pipe (13MHHM-NGW-200)
- RUBBERFAB Hinge Clamp, Nylon, 1 to 1-1/2 In Pipe (13MHHM-NGW-150)
- RUBBERFAB Hinge Clamp, Nylon, 3 In Pipe (13MHHM-NGW-300)
- ZSI Clip, Strut Mounted, Tube S 1/2 In. (RPC-1/2)
- ELDON JAMES Mini Clamp, 21/32 In Min Dia, Black, PK10 (HC-G-10PK)
- ZSI CushionedClampStrut Mounted, Pipe Sz 5In (089NS096)
- APACHE Center Punch Preformed Galv Clamp, 1-3/8" (40029105)
- Rubberfab Pipe & Tube Clamps