Shop All Pipe & Tube Clamps
Rubberfab
Hinge Clamp, Nylon, 2 In Pipe
Mfr # 13MHHM-NGW-200
Zoro # G3614256
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width (In.) 749/1000 in
- Length (In.) 4 16/25 in
- Metal Detectable No
- Tube Size (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberfab
- MFR # 13MHHM-NGW-200
- Zoro # G3614256
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Width (In.) | 749/1000 in |
Length (In.) | 4 16/25 in |
Tube Size (In.) | 2 in |
Compatible Tube Size | 2 in |
Details
Material | Nylon |
Item | Hinge Clamp |
Metal Detectable | No |
Minimum Operating Temperature | -40 Degrees F |
Clamp Type | Clamp |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 150 psi @ 70 Degrees F |
Clamp Connection Type | Wing Nut |
Material Grade | Nylon |
Description
Hinge Clamp, Clamp Connection Type Wing Nut, Clamp Type Clamp, Body Material Nylon, Material Grade Nylon, Compatible Tube Size 2 in, Compatible Tube Wall Thickness Not Applicable, Standards BS 4825, ISO 2852, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG tee, 3/4" x 3/4" x 1/2" (25331)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- KECKLEY 2" Cast Iron Wafer Check Valve (DD1F-CI-34136-200)
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS (ZUSA-PF-15433)
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe (13MHHM-NGW-400)
- RUBBERFAB Hinge Clamp, Nylon, 1 to 1-1/2 In Pipe (13MHHM-NGW-150)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- DIXON HeavyDuty Clamp, w/Wing Nut, 2", 1 Pin (13MHHM200)
- IRWIN IRWIN PIPE CLAMP 1/2"" BL (224212)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017R)
- STAUFF Tube Clamp, 2.05in H, 316 SS, Stand. Clamp (SP-426.9-ACT-DP-AS-U-W5-K-642012)
- Rubberfab Plumbing Accessories