Shop All Pipe & Tube Clamps
Rubberfab
Hinge Clamp, Nylon, 2-1/2 In Pipe
Mfr # 13MHHM-NGW-250
Zoro # G3692805
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width (In.) 749/1000 in
- Length (In.) 5 1/5 in
- Tube Size (In.) 2 1/2 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberfab
- MFR # 13MHHM-NGW-250
- Zoro # G3692805
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Width (In.) | 749/1000 in |
Length (In.) | 5 1/5 in |
Tube Size (In.) | 2 1/2 in |
Compatible Tube Size | 2 1/2 in |
Details
Material | Nylon |
Item | Hinge Clamp |
Metal Detectable | No |
Standards | BS 4825, ISO 2852 |
Body Material | Nylon |
Maximum Operating Pressure | 150 psi @ 70 Degrees F |
Clamp Type | Clamp |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Material Grade | Nylon |
Clamp Connection Type | Wing Nut |
Description
Hinge Clamp, Clamp Connection Type Wing Nut, Clamp Type Clamp, Body Material Nylon, Material Grade Nylon, Compatible Tube Size 2 1/2 in, Compatible Tube Wall Thickness Not Applicable, Standards BS 4825, ISO 2852, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.5 gpm Aerator Repair Part Faucet, 15/16"-27 Male Thread Size, Chrome (RP19754)
- ZORO SELECT Repair Trap, White Drain (35380)
- DAYTON Solenoid Valve Coil, 24VDC, 4W (015388)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 3" Tube OD (ZUSA-STF-QC-474)
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe (13MHHM-NGW-400)
- RUBBERFAB Hinge Clamp, Nylon, 1 to 1-1/2 In Pipe (13MHHM-NGW-150)
- RUBBERFAB Hinge Clamp, Nylon, 2 In Pipe (13MHHM-NGW-200)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, Steel (CN14)
- CUSH-A-NATOR Cushioned Clamp, HT, 1 in. Tube, 304SS (HT16SS)
- BESSEY 12 HStyle Pipe Clamp (BPC-H12)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- Rubberfab Plumbing Accessories