Shop All Sanitary Tube Fittings
This Product is Discontinued
Rubberfab
1" 316 SS Tri-Clamp Adapter (Discontinued)
Mfr # 16HB-16RTC-SS
Zoro # G3598113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Adapter
- Fitting Connection Type Tri-Clamp
- Surface Finish 15 RA
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubberfab
- MFR # 16HB-16RTC-SS
- Zoro # G3598113
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Flange Outside Dia. | 1.987 in |
Details
Item | Reusable Tri-Clamp Adapter |
Tube Fitting Material | 316 Stainless Steel |
Specific Fitting Shape | Adapter |
Fitting Connection Type | Tri-Clamp |
Surface Finish | 15 RA |
Standards | ASTM |
Basic Pipe Fitting Shape | Adapter |
Wall Thickness | 0.125 in x 0.225 in |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | Tri-Clamp |
Description
Reusable Tri-Clamp Adapter, Specific Fitting Shape Adapter, Standards ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.