Shop All Drop Cloths
Rubber Duckie
Dropcloth Natural 9X12'
Mfr # 80201
Zoro # G2691400
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber Duckie
- MFR # 80201
- Zoro # G2691400
- UPC # 47034802019
- Country of Origin Unknown
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Description
Trimaco’s Rubber-Duckie Dropcloth is a heavyweight water resistant drop cloth perfect for any job type. The Butyl coated drop cloth is designed to protect surfaces from spills and splatters making clean-up a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Thinner, 5 gal. (641300)
- OLD MASTERS 1/2 Pt Special Walnut Oil-Based Gel Stain (80816)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- WOOSTER Woven Paint Roller Cover, Rough, 6" L (R331-6)
- RUBBER DUCKIE Dropcloth Natural 4X15' (80208)
- RUBBER DUCKIE Dropcloth Natural 12X15' (80203)
- TRIMACO Eliminator™ Leakprf/SlipResDropCloth, Wht, 12ftLx15ftW (80322)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- PREMIER Drop Cloth, Kraft Paper, 9x12 ft., PK12 (40340)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- FILM-GARD Paint Plstc Film 9X400' (626260)
- Rubber Duckie Drop Cloths