Shop All Drop Cloths
Rubber Duckie
Dropcloth Natural 4X15'
Mfr # 80208
Zoro # G2697439
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Size 4 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber Duckie
- MFR # 80208
- Zoro # G2697439
- UPC # 47034802088
- Country of Origin Unknown
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Drop Cloth |
Description
Trimaco’s Rubber-Duckie® Dropcloth is a heavyweight water resistant drop cloth perfect for any job type. The Butyl coated drop cloth is designed to protect surfaces from spills and splatters making clean-up a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-3)
- READY SEAL Wood Stn/Slr Gldpine 5G (510)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Plush Fabric, 2 PK (RR312)
- ZEP Floor Sealer, 1 gal., Dry 30 min., RTU, PK4 (197124)
- RUBBER DUCKIE Dropcloth Natural 12X15' (80203)
- RUBBER DUCKIE Dropcloth Natural 9X12' (80201)
- TRIMACO Folding Padded Drop, Absorbent, 2x7, PK4 (90027)
- POLY-AMERICA Poly America DCHK-2 9 x 12 ft.; 2 Mil Drop Cloth (73257009157)
- TRIMACO Eliminator™ Leakprf/SlipResDropCloth, Wht, 12ftLx15ftW (80322)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK12 (699)
- HUSKY 10' x 25' Clear Husky 4-Mil Low Density Plastic Sheeting (41025C)
- Rubber Duckie Drop Cloths