Shop All Entrance Mats
Rubber-Cal
"Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 8 ft - Black Rubber Roll
Mfr # 03-167-WR-P
Zoro # G3545727
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 03-167-WR-P
- Zoro # G3545727
- UPC # 845605021773
- Country of Origin China
- Category Entrance Mats
Details
Item | Wide-Rib Corrugated Rubber Floor Mat,1/ |
Description
Rubber-Cal's "Wide Rib" corrugated rubber flooring mat is a protective flooring that is available in a thickness of 1/8-inch and is offered at widths of 3-feet. This ribbed mat offers great traction with its wider grooves and protrusions. The surface pattern of this corrugated rubber allows for more trapping of debris and liquids as a result of spills or adverse weather. The wide grooves in this rubber flooring mat are far more comfortable to walk on than other corrugated rubber floors. It can withstand heavy foot traffic while maintaining comfort and stability of the consumers. These traction mats work especially well in applications that may be temporary. They can be utilized as a kitchen runner, horse trailer mats, or used for marine flooring. The ribbed mat can be installed on wood or concrete floors well, due to its fabric-based finish that adds subsurface traction, allowing the runners to remain secure to the floor. Using a two-sided carpet tape also allows for a more permanent installation. This product also serves as a protective flooring since it is made from virgin SBR, which creates a completely watertight surface. The material offers a moderate chemical resistance and it can easily be cleaned with most common household cleaners, though highly caustic solutions such as bleach are not recommended on the rubber surface. Since the corrugated rubber on these traction mats run lengthwise, foot traffic is inherently directed while maintaining a safe pathway for consumers. Use this ribbed mat in those slick and wet areas that may cause you headaches and protect your guests or employees!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 070)
- MASTER LOCK Lockout Padlock, KA, Orange, 3"H, PK6 (411KAS6ORJ)
- OK-1 Back Support, Open Mesh, Black, S (OK-250S-S)
- DEWALT DEWALT DPG200 General Utility Performance Glove (DPG200L)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 6 ft - Black Rubber Roll (03-167-WR-P)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 30ft Rolls - Dark Gray (03-166)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 10 ft Rolls - Black (03-206-W100)
- RUBBER-CAL "Contemporary Holiday Door Mats" Modern Doormat, 18 by 30-Inch (10-106-053)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Charcoal Polypropylene Mat (03-193)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft -Black Rubber Roll (03-167-CO-P)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (8DZK9)
- Rubber-Cal Entrance Mats