Shop All Rubber Sheets & Strips
Rubber-Cal
White Nitrile - Off-White Buna Sheets - 1/16" Thick x 36" Width x 12" Length
Mfr # 20-110
Zoro # G4284053
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-110
- Zoro # G4284053
- UPC # 845605055372
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Commercial Grade Nitrile Buna Sheets,Of |
Description
White Nitrile, an oil resistant sheet is manufactured for non-marking applications that require a white rubber product. It is a superior, long life sheet designed specifically for general gasketing, countertops and skirting in all areas which oil or grease by-products are present. Nitrile rubber sheet also known as Buna or BunaN is also available in a black pigment. White Nitrile sheet also has a strong aesthetic appeal due to its off-white appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F3-14)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18075_48_0)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872105)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/8 in W (18S.125-72)
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 36" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-032)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/8" Thick x 36" Width x 12" Length (20-119)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 6ft Length - Black (20-137-0375)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 240" Length - Black (20-139-0375)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 144" Length - Black (20-140-0437)
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 36" Width x 24" Length (20-101)
- ZORO SELECT Silicone Sheet, 70A, 36"x12"x0.125", Red (BULK-RS-SFR70-24)
- Rubber-Cal Rubber Sheets & Strips