Shop All Conductive & Non-Conductive Mats
Rubber-Cal
Under the Fridge Mat - 5mm x 48 in x 36 in
Mfr # 03-R278-F-4836
Zoro # G612089599
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03-R278-F-4836
- Zoro # G612089599
- UPC # 840032732223
- Country of Origin Sri Lanka
- Category Conductive & Non-Conductive Mats
Description
These 5mm thick mats for under refrigerators and freezers are available in three sizes. They are available in rectangular sizes of 36 x 48 16.9lbs, 32 x 56 17.6lbs, and 32 x 72 22.4lbs. Since this product is vulcanized from high-quality natural rubber and reclaimed rubber products, it will present a moisture-resistant barrier between the fridge and your floors. If your refrigerator, mini-fridge, or freezer sweats, these mats function as refrigerator floor water protector mats. They form a shield between the appliance and the floor surface, giving you time and notice to address any issues regarding excess or problematic condensation. These are especially ideal products for hardwood floors. Water is a floors worst enemy, regardless of whether it is hardwood, carpet, laminate, or tile. Moisture can travel below the floors surface onto neighboring floor areas. If your kitchen is situated close to your family room, both floor surfaces and their underlayment may be exposed to moisture. This means it is important to get water dried up quickly. Water damage can lead to a warping of the wood floors, and when this excess moisture permeates the hardwood, it primarily affects the unfinished underside of the boards. If moisture is left on laminate or carpet for too long, it can cause the backing of the carpet to rot or the underlayment of both products to be permanently damaged. Consider the cost of removing, replacing, and installing new flooring versus buying rubber a mat for under a mini-fridge, freezer or refrigerator.These rubber appliance floor protector mats are designed to add a sheet of surface protection below refrigerators, freezers, mini-fridges and other appliances. Refrigeration equipment secretes moisture due to damaged drain pans, faulty door seals, or clogged drain lines. This can happen anytime and without warning. A refrigerator floor protector mat, if installed at the time of installation of the fridge, will protect the floors throughout the life of the equipment. A mat under fridges or freezers needs to be water-resistant, and these aesthetically pleasing rubber mats are 100% water-tight and will not allow water to pass through the surface of the rubber mat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- TR INDUSTRIAL Safety Ear Muff (TR88014)
- NAPCO Low Transmitter, White, For Window, Door (GEM-TRANSLP-BRN)
- BRADY Pipe Marker, Oxygen, 5735-O (5735-O)
- RUBBER-CAL Under the Fridge Mat - 5mm x 72 in x 32 in (03-R278-F-7232)
- RUBBER-CAL Circular Rubber Mat - 54 in Diameter (07-101-6MM)
- RUBBER-CAL Circular Rubber Swing Set Mat - 48 in Diameter (07-101-PLAY-9MM)
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 2 ft x 3 ft - Black (03-239-LI-2x3)
- RUBBER-CAL Circular Rubber Swing Set Mat - 54 in Diameter (07-101-PLAY-6MM)
- RUBBER-CAL Playground Slide Landing Mat - 36 in x 48 in (04-R277-3648)
- RUBBER-CAL Playground Slide Landing Mat - 29 in x 32 in (04-R277-3229)
- Rubber-Cal Floor Mats