Shop All Entrance Mats
Rubber-Cal
"Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 4 ft - Black Traction Mat
Mfr # 03_178_W_SG
Zoro # G6096798
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 03_178_W_SG
- Zoro # G6096798
- UPC # 845605022664
- Country of Origin China
- Category Entrance Mats
Details
Item | Super-Grip Scraper Rubber Runner Mats,3 |
Description
Rubber-Cal's "Super-Grip Scraper" Rubber Runner Mats are the most aggressive non-slip floors in our catalog. Made from a mixture of SBR, reclaimed, and recycled rubber, this durable rubber traction mat is among the best products for a use outside of commercial entryways to prevent dangerous accidents. The surface of each "Super-Grip Scraper" traction mat is designed with unique pyramid-shaped protrusions that will scrape any mud, muck, or other moisture off of shoes and boots. Whether you place these entry mats outside a busy department store or a corporate office building, these non-slip floors are made to keep interior floors clean and dry while preventing slips, falls, and injuries. In addition to their incredible slip resistance, these rubber runner mats are also extremely versatile. You can trim the rubber roll mat easily with a utility knife to fit the size and shape of your area without having to worry about messy glue or professional installers. Cleaning is easy using a damp mop and light detergent and since this traction mat is impervious to moisture, water does not lessen the products lifespan. Investing in the most durable non-slip floors is that easy! Because they are made with durable rubber materials, they are ideal for outdoor use because they can withstand very harsh weather. Choose the right entry mats for your business. Invest in "Super-Grip Scraper" rubber roll mat today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, Danger Do Not Operate, PK10 (48RU10)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 10 (B101/9980P910-10)
- DELTA PLUS Safety Glasses, Clear Anti-Scratch (SG18C)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (4041-L (9))
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Charcoal Polypropylene Mat (03-193)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 13ft Rolls - Black (03-166)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Tan Polypropylene Mat (03-193)
- RUBBER-CAL "Traditional Fleur de Lis French Mat" Large Front Door Mat, 24 by 57-Inch (10-106-012P)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 3 x 5 feet - Brown Polypropylene Mat (03-193)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108671729)
- Rubber-Cal Floor Mats