Shop All Rubber Sheets & Strips
Rubber-Cal
Styrene Butadiene Rubber - (SBR) Industrial Rubber Rolls - 1" Thick x 6" Width x 12" Length
Mfr # 20-100
Zoro # G3211793
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 20-100
- Zoro # G3211793
- UPC # 845605057932
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Styrene Butadiene Rubber,(SBR) Rubber S |
Description
SBR (Styrene Butadiene Rubber) is a black rubber sheet designed for use as belt wiper or conveyor belt. SBR is ideal for sealing strips, general construction, mounting pads, and industrial use where abrasion resistance is highly needed. SBR rubber also makes a great snow plow rubber cutting edge. It is moderately oil and ozone resistant, for use as bumpers, pads, sealing and general gasket applications. This is commercial grade material, is ideal for abrasion resistant applications. This product makes a nice industrial surface rubber, protecting dropped parts from possible damage. This is a very cost effective alternative for applications which require a sturdy resilient industrial elastomer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 1/32" T x 36'' W x 36" L (BULK-CRK-47)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 48 L. (9975)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 30A (BULK-RS-S30-59)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1092_12_0)
- RUBBER-CAL Recycled Rubber - 5mmx4ftx16ft- Black (21-100)
- RUBBER-CAL Buna-N Sheet - 0.250" Thick x 2" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-250)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 36" Width x 36" Length - Black (20-107)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.062" Thick x 12" Width x 12" Length - Brown (36-005N-062)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 3" Disc (5 Pack) (22-01-250)
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 2" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-032)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-965)
- Rubber-Cal Rubber Sheets & Strips