Shop All Rubber Sheets & Strips
Rubber-Cal
Silicone Sheet - 50A - Smooth Finish - No Backing - 0.25" Thick x 12" Width x 12" Length - Black
Mfr # 36-005B-250
Zoro # G3217944
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 36-005B-250
- Zoro # G3217944
- UPC # 840032715769
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Silicone Sheet,Smooth Finish,No Backin |
Description
This silicone sheet rubber is ideal for high stress, physically demanding applications. The 1/4-inch thick silicone is black in color, which is perfect for applications that require a straightforward, professional aesthetic. What sets silicone rubber apart from other elastomers is its competitive resistances to chemicals and extreme temperatures. With an impressive working temperature range from -103 ̊ F to 500 ̊ F, this black silicone can endure extreme conditions that would likely degrade other types of rubber. This is especially useful when making silicone parts for industrial machinery, as many types of equipment can reach extremely high temperatures when in use. While silicone is famed as a high temperature material, it also stands up to harmful chemicals such as ammonia gas, lime sulfur, sodium sulfate, tartaric acid, and more. These strengths make this silicone sheeting perfect for industrial applications, particularly for seals, gaskets, and other machine parts. It also makes the silicone elastomer very easy to clean, as most chemical cleaners can be used without causing damage to the material. This silicone has a durometer or hardness rating of 50A, which gives it a firm surface and a good amount of pliability. This high quality, industrial silicone material is available in 4 different gauges and several pre-cut sizes to allow an endless possibility of potential applications. The material can also be easily cut down to make silicone seals, gaskets, and other small industrial parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 5 Ft L (870630)
- ZORO SELECT Brown Garolite Sheet Stock 48" L x 36" W x 0.063" Thick (BULK-CS-GCE-184)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (ZUSA-RC-902)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (6874_24_0)
- RUBBER-CAL SBR Sheet - 70A - Smooth Finish - No Backing - 0.25" T x 6" W x 6" L - Black - Pack of 6 (33-007-250)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 3/8"X39"X78" (02-128)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/4" Thick x 36" Width x 48" Length (20-119)
- RUBBER-CAL Silicone - Commercial Grade - 60A - Translucent Silicone Sheets & Rolls - 1/4" T x 24" W x 12" L (20-119)
- RUBBER-CAL Neoprene Sheet - 80A - Smooth Finish - Adhesive Backing - 0.125" T x 12" W x 24" L - Black (30-P80-125)
- RUBBER-CAL Red Rubber Sheet - 1/4" Thick x 3ft Width x 12ft Length (20-114)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 5mm Thick x 4ft Width x 6ft Length - Black (21-100)
- Rubber-Cal Rubber Sheets & Strips