Shop All Rubber Sheets & Strips
Rubber-Cal
Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 24" Length - Blue
Mfr # 36-005U-125
Zoro # G3217813
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 36-005U-125
- Zoro # G3217813
- UPC # 840032716179
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Silicone Sheet,Smooth Finish,No Backin |
Description
This silicone rubber sheet is ideal for high stress, physically demanding applications. The 1/8-inch thin silicone sheet is blue in color, which is perfect for applications that want to add a stylish, aesthetic appeal. What sets rubber silicone apart from other elastomers is its competitive resistances to chemicals and extreme temperatures. With an impressive working temperature range from -103 ̊ F to 500 ̊ F, this blue silicone can endure extreme conditions that would likely degrade other types of rubber. This is especially useful when making silicone parts for industrial machinery, as many types of equipment can reach extremely high temperatures when in use. While silicone is famed as a high temperature material, it also stands up to harmful chemicals such as ammonia gas, lime sulfur, sodium sulfate, tartaric acid, and more. These strengths make this silicone sheet perfect for industrial applications, particularly for seals, gaskets, and other machine parts. It also makes the silicone elastomer very easy to clean, as most chemical cleaners can be used without causing damage to the material. This silicone has a durometer or hardness rating of 60A, which gives it a firm surface and a good amount of pliability. This high quality, industrial silicone material is available in 4 different gauges and several pre-cut sizes to allow an endless possibility of potential applications. The material can also be easily cut down to make silicone gaskets, seals, and other small industrial parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.003" Thick (G15-3F-24X25)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8504-M)
- ZORO SELECT Rod Stock, Aluminum, 1/16 in. dia.PK3 (83041)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/8, 0.625 In (O1D586)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 6" Width x 12" Length - Black (20-109)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.5" Thick x 4" Width x 36" Length - Black (32-007-500)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 36" Width x 36" Length - Black (20-107)
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 12" Width x 24" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-032)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 8" Disc (22-01-250)
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 36" Width x 12" Length (20-104)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 4" Disc (2 Pack) (22-01-125)
- Rubber-Cal Rubber Sheets & Strips