Shop All Rubber Sheets & Strips
Rubber-Cal
Silicone Sheet - 50A Durometer - No Backing - 0.062" Thick x 36" Width x 36" Length - White
Mfr # 36-005W-062
Zoro # G3211224
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 36-005W-062
- Zoro # G3211224
- UPC # 840032717848
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Silicone Sheet,50A Durometer,No Backin |
Description
This silicone product is ideal for high stress, physically demanding applications. The 1/16-inch thin silicone features a white finish, which is perfect for applications that place high value in appearances. White silicone will not leave stains or markings behind on sub-surfaces, making it perfect for a wide range of diverse applications. What sets silicone material apart from other elastomers is its competitive resistances to chemicals and extreme temperatures. With an impressive working temperature range from -103 ̊ F to 500 ̊ F, this colored silicone can endure extreme conditions that would likely degrade other types of rubber. This is especially useful when making silicone rubber parts for industrial machinery, as many types of equipment can reach extremely high temperatures when in use. While silicone is famed as a high temperature rubber, it also stands up to harmful chemicals such as ammonia gas, lime sulfur, sodium sulfate, tartaric acid, and more. These strengths make this sheet silicone perfect for industrial applications, particularly for seals, gaskets, and other machine parts. It also makes the high temperature silicone very easy to clean, as most chemical cleaners can be used without causing damage to the material. This silicone has a durometer or hardness rating of 50A, which gives it a firm surface and a good amount of pliability. This high quality, industrial silicone rubber is available in 4 different gauges and several pre-cut sizes to allow an endless possibility of potential applications. The material can also be easily cut down to make silicone gaskets, seals, and other small industrial parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/4" Thick (PS-UHMW-ESD-5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PC-624)
- E. JAMES Sheet, Food Grade, 3/16 " Thick, 5 ft., 50A (380-3/16-5)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001323R)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length - Black (20-109)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.125" Thick x 12" Width x 24" Length - 50A Durometer - Black (30-S50-125)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 3" Disc (5 Pack) (22-01-250)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 36" W x 48" L (20-111)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 36" W x 12" L (20-111)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 1/2" Thick x 36" Width x 12" Length - Tan (33-014-500)
- E. JAMES Sheet Rubber, 3/32, 6" X 12" EPDM (1600-3/32V)
- Rubber-Cal Rubber Sheets & Strips