Shop All Rubber Sheets & Strips
Rubber-Cal
Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/8" Thick x 3ft Width x 12ft Length
Mfr # 20-116
Zoro # G3211513
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-116
- Zoro # G3211513
- UPC # 845605052241
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Silicone,Red/Org,60A,Rubber Sheets An |
Description
Commercial Grade Silicone sheeting is used in applications where physical properties of the silicone are not critical but extreme temperature resistance is necessary. Silicone CG has a working temperature of up to 450 Fahrenheit (500 F Intermittent). Commercial Grade Silicone has excellent resistance to fungus, acetic acid, ammonia gas (hot and cold), corn oil, fish oil. Silicone CG is red oxide in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 5/8In. ROUND TUBING (8 FT M-236)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B2)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 2 in W (18S2-24)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-6)
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/8" Thick x 3ft Width x 18ft Length (20-100)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length - Black (20-109)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 8" Width x 8" Length (20-101)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 72" Length - Black (20-143-0038)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 24" Length - Black (20-109)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 6ft Length - Black (20-109)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 12" Width x 12" Length - Red (35-007-062)
- Rubber-Cal Rubber Sheets & Strips