Shop All Rubber Sheets & Strips
Rubber-Cal
Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 12" W x 12" L
Mfr # 20-116
Zoro # G3211687
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-116
- Zoro # G3211687
- UPC # 845605052159
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Silicone,Red/Org,60A,Rubber Sheets An |
Description
Commercial Grade Silicone sheeting is used in applications where physical properties of the silicone are not critical but extreme temperature resistance is necessary. Silicone CG has a working temperature of up to 450 Fahrenheit (500 F Intermittent). Commercial Grade Silicone has excellent resistance to fungus, acetic acid, ammonia gas (hot and cold), corn oil, fish oil. Silicone CG is red oxide in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/4 in Inside Dia, 7/8 in Outside Dia (BULK-PT-PETG-6)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 40A (BULK-RS-N40-206)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-87)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 36" Length - Black (20-139-0375)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 8" Disc (22-01-250)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 1/16"X39"X78" (02-128)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/16" Thick - 36" Width x 36" Length - Black (20-107)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.25" Thick x 12" Width x 24" Length - Tan (33-014-250)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.25" Thick x 36" Width x 60" Length - Black (30-007-250)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 288" Length - Black (20-140-0437)
- ZORO SELECT 3/4" High Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-BHS70-924)
- Rubber-Cal Rubber Sheets & Strips