Shop All Rubber Sheets & Strips
Rubber-Cal
Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/4" T x 8" W x 8" L
Mfr # 20-116
Zoro # G3211425
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 20-116
- Zoro # G3211425
- UPC # 845605051947
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Silicone,Red/Org,60A,Rubber Sheets An |
Description
Commercial Grade Silicone sheeting is used in applications where physical properties of the silicone are not critical but extreme temperature resistance is necessary. Silicone CG has a working temperature of up to 450 Fahrenheit (500 F Intermittent). Commercial Grade Silicone has excellent resistance to fungus, acetic acid, ammonia gas (hot and cold), corn oil, fish oil. Silicone CG is red oxide in color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1/4" Thick (BULK-PS-PP-577)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-S70-13)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx12 In L (61P.125X12-12)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRFE-.688-1)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 12" Length - Black (20-107)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.187" Thick x 36" Width x 12" Length - Black (32-007-187)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 12" W x 12" L - Black (33-008-375)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 6" Length - Black (3 Pack) (20-139-0375)
- RUBBER-CAL Closed Cell PE Sheet - 1" Thick, 39 inch X 78 inch (02-236)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 6" Width x 12" Length - 5 Pack (20-101)
- ZORO SELECT Silicone Sheet, 20A, 24"x12"x0.125 (BULK-RS-S20-38)
- Rubber-Cal Rubber Sheets & Strips