Shop All Rubber Flooring
Rubber-Cal
Shark Tooth Heavy Duty Mat, Black, 3/4-Inch x 3 x 4-Feet
Mfr # 03_109_W_34
Zoro # G7886301
original price:
$71.45
7% off
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 03_109_W_34
- Zoro # G7886301
- UPC # 845605018735
- Country of Origin Malaysia
- Category Rubber Flooring
Description
Shark Tooth Heavy-Duty Matting offer superior wear life and durability because these floor and equipment protector mats are designed for high impact applications and abrasive conditions. These thick floor mats are created from recycled US tire crumbs and polymer binders. Inheriting the durability and weather resistant capabilities from tires, this recycled mat is ideal for inside and outside applications. With a high content of EPDM, Shark Tooth heavy duty matting provide excellent UV and ozone resistance as outdoor mats. At a 3/4-inch thickness, this thick rubber tile reduces noise, contains vibration, absorbs shock, adds comfort, and prevents fatigue from standing for long durations. Rubber has a naturally high coefficient of friction ensuring that this product provides unmatched traction to avoid any accidental falls. In case of a fall, these heavy-duty mats offer a layer of cushion to help avert any serious injuries. The resiliency of the recycled mat helps to relieve stress on joints, unlike hard concrete floors. Shark Tooth mats are available in three sizes to best fit your space: 2 ft. x 3 ft., 3 ft. x 4 ft., and 4 ft. x 6ft. With a weight of 4 lbs. per square foot, these heavy-duty mats can stay down under their own weight any extra adhesives. This allows for this floor protector mat to be modular for any temporary installation in spots. Shark Tooth mats are durable thick floor mats that are ideal for a multitude of applications. If you are looking for something durable and effective, try the Shark Tooth today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Square Passage Pocket Door Lock (PDL100626)
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Rubberwood (BKTW01X06X06OLRW)
- KEYLESS FACTORY KeylesFactory: CHIPS: Megamos 8E Transponder Chips (Honda) (CHIP-HON-8E)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 13 ft. - Black (03-100-WEB)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 10 ft - Silver (03-W265)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 4.5 ft. - Blue Dot (03_102)
- RUBBER-CAL Terra-Flex Interlocking Rubber Mats - 1/4 x 24 x 24 in - 5 Pk - 2 Sqr/Ft - Dark Gray Flooring Tiles (03-188)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7 ft. - Black (03_102)
- RUBBER-CAL ReUz Rubber Tiles -- 6mm x 20 in x 20 in - Tan/White Speckle, 32PK (03-274R-TW-32)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 14 ft. - Red Dot (03-100-WEB)
- Rubber-Cal Flooring