Shop All Rubber Sheets & Strips
Rubber-Cal
Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/16" Thick x 3ft Width x 10ft Length
Mfr # 20-158
Zoro # G3301034
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 20-158
- Zoro # G3301034
- UPC # 845605051435
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Santoprene,60A,Thermoplastic Sheets an |
Description
Santoprene themoplastic rubber is a family of high performance elastomers which successfully combine characteristics of vulcanized rubber, such as flexibility and low compression set, with the processing ease of thermoplastics. Fully vulcanized EPDM rubber particle in a thermoplastic matrix of Polypropylene (PP). Santoprene thermoplastic rubber grades are proprietary products of Advanced Elastomer Systems, a subsidiary of Exxon-Mobil. Santoprene is EU Directive 2002/95/EC (RoHS) compliant. It is available in a smooth top and a block surface design. Santoprene must be considered when a highly sophisticated rubber sheet is needed, especially for automotive applications. Santoprene is sold in 24 and 36 wide rolls, 50 feet in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Blue (ZUSA-XPE-126)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0040In, PK10 (16840)
- STANLEY 4220BC Series Tread Plate, 24 in W, 24 in L, Diamond Tread, Aluminum, Polished (N316-356)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 48" Length (20-103)
- RUBBER-CAL EPDM, 0.187" X 2" X 36" 60A, ASTM D2000 BA (31-016-187)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 24" W x 48" L - Black (33-008-375)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 5mm Thick x 8" Width x 8" Length - Black (3 Pack) (21-100)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets Rolls - 1/8" T x 3ft W x 16ft L (20-116)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 6" Length - Black (3 Pack) (20-139-0375)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-25)
- Rubber-Cal Rubber Sheets & Strips