Shop All Rubber Flooring
Rubber-Cal
Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 3.5 ft. - Black
Mfr # 03_101_WAB
Zoro # G3494654
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 03_101_WAB
- Zoro # G3494654
- UPC # 845605071457
- Country of Origin Malaysia
- Category Rubber Flooring
Details
Item | Rubber Cal "Elephant Bark" Rubber Floori |
Description
Rubber-Cal's "Elephant Bark" Rubber Flooring Rolls are a thick, durable product available in a width of 4 feet and in many length variations. This material is made domestically from 100% recycled rubber, a truly socially and ecologically responsible product. This "Green Flooring" is made from discarded and shredded US tires and other rubbers to create durable, abrasion resistant flooring. The rubber chips are molded together using a polyurethane-grade binder to ensure their sturdiness. This makes for an affordable rubber flooring roll that can serve many industries as protective rubber surfaces. These rubber rolls are excellent for either indoor or outdoor applications due to the high grade of the raw materials used. Tires are made from the highest quality rubber products and produced to survive in harsh conditions, rain, or shine. Inheriting these properties from the tires, this recycled flooring is extremely weather resistant and tough! This is a heavy-duty floor mat. The sturdy nature of this rubberized flooring makes it appropriate for a host of applications, such as: sports flooring, deck flooring, garage floor covering, basement flooring, gym equipment mats, dog mats for kennels, and horse trailer floor coverings. If you are concerned about installation, we have made it easy for you! These rubber rolls are available in a variety of lengths, allowing you to match your dimensions with the available sizes. This reduces waste, saves time and money during installation. Since the rolls are heavy (a 10ft. length weighs 50lbs.), they stay down under their own weight very well. For a more permanent flooring solution, simply use double-sided carpet tape to secure the rubber rolling to the floor. "Elephant Bark" recycled flooring is comfortable, cost-effective, and easy to install. Purchase this "Green Flooring" today and do away with hard, cold concrete floors!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- MSI Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0170)
- STRYBUC 23-1/4in Peachtree Channel Bal (60P-224)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/8, 2-2/3 In. L (4510-35-101-313)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 9 ft. - Blue Dot (03_102)
- RUBBER-CAL Terra-Flex Sport Rolls, Light Grey, 5mm X 4 ft X 10 ft (03-K286-LG-10)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 10 ft. - Blue Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 11 ft. - Green Dot (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 6ft. - Candy Corn (03_102)
- RUBBER-CAL "Terra-Flex" Interlocking Flooring - 1/4 in x 24 in x 24 in - 1 Pack - 4 Sqr/Ft - Blue Rubber Tiles (03-188)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 - Blue Steel (03-100-WEB)
- Rubber-Cal Rubber Flooring