Shop All Interlocking Mats
Rubber-Cal
"Recycled Flooring" 1/4 in. x 4 ft. x 3 ft. - Black Rubber Mats
Mfr # 03_101_WAB_4
Zoro # G4987246
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 03_101_WAB_4
- Zoro # G4987246
- UPC # 845605016649
- Country of Origin Malaysia
- Category Interlocking Mats
Details
Item | Recycled Flooring,1/4"X4ftX3ft,Black R |
Description
Rubber-Cal's Recycled Rubber Flooring Mat is perfect for a variety of applications that require a reasonably priced product. Being that this material is made of 100-Percent recycled rubber, this mat is an ecologically responsible product. This product is excellent for either indoor or outdoor applications due the high contents of EPDM (i.e. a UV/Ozone resistant elastomer) found in the recycled tire rubber. Recycled rubber floors are a superior material when trying to reduce noise, contain vibration, and absorb shock from workout equipment. This product is specifically manufactured for durability and is designed for either residential or commercial applications that are exposed to heavy foot traffic. This rubber mat can be used as a workout mat, flooring for home gym, patio mats, as a garage mat, flooring in basement game rooms, or even livestock trailer flooring. Each mat is fabricated from thousands of rubber granules and offers superior underfoot comfort and support along with the resilience to cushion the shock of running, exercising, walking and standing. One of the biggest concerns commonly associated with rubber matting is the installation. This mat weighs roughly 50lbs. in a 4ft x 10ft roll and generally stays down under its own weight; therefore there is no for permanent adhesives. In order to keep the edges and entry points from being a trip hazard, double-sided carpet tape can be used for a uniform and level installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, (DPG51-9D)
- 3M DBI-SALA Rescue Shock Absorbing Lanyard, 6 ft., Blue (1246032)
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver (E-5A-4)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 200 PK (FF-1)
- RUBBER-CAL Eco-Sport 3/4-in Interlocking Rubber Tiles - 3/4 x 20 x 20-in Rubber Tile - 5 Pk, 14 Sqr/Ft - Green (03_208_WEB_CO_10)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 5 ft. - Black Rubber Mats (03_102_WAB_4)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 6 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 10 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL Revolution Interlocking Rubber Floor, 36 in Long x 36 in Wide, 0.5 in Thick, 2 PK (03-203-WTILE-2)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_102_WAB_4)
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (590.78x18x18BK-CS10)
- Rubber-Cal Interlocking Mats