Shop All Interlocking Mats
Rubber-Cal
"Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 6 ft Floor Mat
Mfr # 03_167_W_RC
Zoro # G4961355
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 03_167_W_RC
- Zoro # G4961355
- UPC # 845605021704
- Country of Origin China
- Category Interlocking Mats
Details
Item | Ramp-Cleat Non-Slip Outdoor Rubber Mats, |
Description
Rubber Cal's "Ramp-Cleat" are 36" wide rubber ramp mats that offer great traction with their corrugations and protrusions running widthwise. This rubber floor mat is available in an assortment of lengths to meet the needs of a variety of applications. The non-slip mats are designed with a surface pattern to help consumers maintain traction regardless of any debris or wetness that may be present. Having textured rubber flooring keeps foot traffic safe while maximizing comfort. Since the corrugations run widthwise on this anti-slip matting, it is well suited for applications that have an incline, such as ramps, boat docks, and temporary walkways. Installation and removal can be done without difficulty by using a double-sided carpet tape, making these long rubber door mats moveable when needed. The fabric-based finish also adds subsurface traction that keeps the rubber floor mat's bottom surface secure while in use. This non-slip rubber flooring is made from SBR to help create a completely watertight surface, with moderate chemical resistance. It can be easily cleaned with most common household cleaners, but highly caustic solutions such as bleach are not recommended. The widthwise corrugations are what make this traction rubber work so well in transient locations where there may be heavy foot traffic. Make your floors safe and prevent slips and falls with the added traction, with these no-slip mats!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Black. Retail Package. (2808)
- HY-KO Number House 6 3In Vinyl Blk (30406)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens (2230RB)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 4 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL "1/2 in. Dura-Chef" Non-Slip Rubber Kitchen Mat - 1/2 in x 3 ft x 5 ft - Red Rubber Mats (03-122)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (ESDA1-B)
- Rubber-Cal Floor Mats