Shop All Flexible Ducts
Rubber-Cal
"PVC Flexduct" General Purpose - 2.5" ID x 12' (Fully Stretched) - Blue
Mfr # 01-203
Zoro # G4991297
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 01-203
- Zoro # G4991297
- UPC # 845605073437
- Country of Origin China
- Category Flexible Ducts
Details
Item | PVC Flexduct General Purpose,2.5"IDX12F |
Description
The PVC Flexduct General Purpose Blue is a versatile ducting hose designed for those who need ultra-flexible duct work at an affordable price. This flexduct is made from a translucent blue PVC material, providing a solid hose which has a high range of flexibility. While the PVC material is sturdy and allows the hose to keep its shape, it also has a steel wire helix winding through the body to add an extra level of reinforcement. One of the key characteristics of the PVC Flexduct General Purpose is its high bend radius. It is designed to twist and contort into tight spaces to provide effective air movement, even in small or unusual settings. These all-purpose hoses thrive in light to medium duty air, dust and fume movement applications. The General Purpose Flexduct can meet your ducting needs, even if it is exposed to moisture and chemicals. Its PVC body lends a moderate level of resistance to these substances, allowing the hose to provide effective air and dust transfer, even when it comes into contact with them. This flexible hose can also operate comfortably in temperatures of 20 degrees to 160 degrees Fahrenheit, and is highly compressible. It comes in standard lengths of 12 feet and 25 feet when fully stretched, but can be compressed down to a fraction of that size. This not only makes the hose versatile when in use, but also makes it extremely easy to transport and store. Many people might think the translucent blue PVC material used is simply an aesthetic choice, but it is actually one of the main features of this ducting product. The bright blue coloring makes the hose highly visible, while having clear hose walls allows you to quickly and easily identify and remove blockages, making sure that minor issues do not derail your project. These hoses can be used in applications including air conditioning, ventilation, fume handling and even pharmaceutical work, along with many more. They come in a range of inner diameter sizes to suit a large number of requirements, starting at a 1" inner diameter size and ranging up to 12". Better yet, the PVC General Purpose Flexduct is designed to provide a low-cost ducting solution, costing 30-40% less than many other ducting products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Gauge 1/2"Brzwtrgage W/Out Rod/Glass (20-205-03)
- DIAL MFG 8Wy Distributor Kit (4501)
- NORDFAB Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 22 GA, 20 1/4 in W, 20-1/4" L, 9 in H (8040400008)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Clear (01-202)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 12in ID (01-226-12)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 4in ID (01-226-4)
- ATCO Insulated Flexible Duct, 5000 fpm, 180F (17602508)
- Rubber-Cal Heating Ventilation