Shop All Flexible Ducts
Rubber-Cal
"PVC Flexduct" General Purpose - 1.25" ID x 25' (Fully Stretched) - Clear
Mfr # 01-202
Zoro # G4991263
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 01-202
- Zoro # G4991263
- UPC # 845605073314
- Country of Origin China
- Category Flexible Ducts
Details
Item | PVC Flexduct General Purpose,1.25"IDX25 |
Description
The PVC Flexduct General Purpose Clear is a versatile and affordable ducting hose, designed to provide a cost-effective option for a vast array of ducting needs. This flexduct is made from a clear PVC material, providing a solid hose which has a high range of flexibility. While the PVC material is sturdy and allows the hose to keep its shape, it also has a steel wire helix winding through the body to add an extra level of reinforcement. One of the key characteristics of the PVC Flexduct General Purpose is its high bend radius. It is designed to twist and contort into tight spaces to provide effective air movement, even in small or unusual settings. These all-purpose hoses thrive in light to medium duty air, dust and fume movement applications. The General Purpose Flexduct can meet your ducting needs, even if it is exposed to moisture and chemicals. Its PVC body lends a moderate level of resistance to these substances, allowing the hose to provide effective air and dust transfer, even when it comes into contact with them. This flexible hose can also operate comfortably in temperatures of 20 degrees to 160 degrees Fahrenheit, and is highly compressible. It comes in standard lengths of 12 feet and 25 feet when fully stretched, but can be compressed down to a fraction of that size. This not only makes the hose versatile when in use, but also makes it extremely easy to transport and store. Many people might think the clear PVC material used is simply an aesthetic choice, but it is actually one of the main features of the General Purpose Flexduct. Having clear hose walls allows you to quickly and easily identify and remove blockages, making sure that minor issues do not derail your project. These hoses can be used in applications including air conditioning, ventilation, fume handling and even pharmaceutical work, along with many more. They come in a range of inner diameter sizes to suit a large number of requirements, starting at a 1" inner diameter size and ranging up to 12". Better yet, the PVC General Purpose Flexduct is designed to provide a low-cost ducting solution, costing 30-40% less than many other ducting products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 34" 120V 420W White (KCV1204-W)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2033-0600-2025)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x22", MERV 13 (2JVE9)
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black (51457-40)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 4in ID (01-226-4)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1" ID x 25' (Fully Stretched) - Blue (01-203)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Clear (01-202)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Blue (01-203)
- TITEFIT Duct Dryer Titefit2D6W4R (DAF2)
- Rubber-Cal Flexible Ducts