Shop All Rubber Sheets & Strips
Rubber-Cal
Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 3/16" T x 3ft W x 8ft L
Mfr # 20-112
Zoro # G4215575
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-112
- Zoro # G4215575
- UPC # 845605049425
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Pure Gum Rubber,40A,Rubber Sheet,Tan |
Description
Pure gum is a full floating natural rubber. It resists most organic salts, ammonia, acids, and alkalis. It is the premier non-marking rubber part due to its supple, soft and excellent flexibility while under stress. This product is perfect for squeegee applications such as professional window cleaning equipment or machines which clean ice skating rinks. Another popular use is "drum practice pads." It also makes a great industrial skirting due to its excellent flexibility and high tensile strength. Pure Gum is a great choice for industrial applications which require a very flexible elastomer with great "rebound or bounce back" qualities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 60A (BULK-RS-S60-806)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 48 L x 48 W x 0.242 Thick (22560)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.177" Thick (BULK-PS-PC-593)
- K & S PRECISION METALS 516x36 RND BRS Tube (1151)
- RUBBER-CAL Cloth Inserted SBR - Rubber Sheets - 0.125" Thick x 36" Width x 300" Length - Black (35-015-125)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.125" Thick x 12" Width x 24" Length - 50A Durometer - Black (30-S50-125)
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/8" Thick x 3ft Width x 18ft Length (20-100)
- RUBBER-CAL White Nitrile 3/8"x6"x12" (20-110)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 3/16" Thick x 24" Width x 12" Length (20-101)
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 36" Width x 24" Length - Gray (20-156)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-NHS60-248)
- Rubber-Cal Rubber Sheets & Strips