Shop All Rubber Sheets & Strips
Rubber-Cal
Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/8" T x 36" W x 24" L
Mfr # 20-112
Zoro # G4213308
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-112
- Zoro # G4213308
- UPC # 845605049180
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Pure Gum Rubber,40A,Rubber Sheet,Tan |
Description
Pure gum is a full floating natural rubber. It resists most organic salts, ammonia, acids, and alkalis. It is the premier non-marking rubber part due to its supple, soft and excellent flexibility while under stress. This product is perfect for squeegee applications such as professional window cleaning equipment or machines which clean ice skating rinks. Another popular use is "drum practice pads." It also makes a great industrial skirting due to its excellent flexibility and high tensile strength. Pure Gum is a great choice for industrial applications which require a very flexible elastomer with great "rebound or bounce back" qualities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 6 ft L, 1/2 in Dia. (DCFD2R.5-72)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2-1/2" Dia. (BULK-PR-ACB-111)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/8" Dia. (68983104)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - Adhesive Backing - 0.125" T x 12" W x 12" L - Black (30-P70-125)
- RUBBER-CAL Red Rubber Sheet - 3/16" Thick x 3ft Width x 10ft Length (20-114)
- RUBBER-CAL General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.25" T x 2" W x 36" L - Black (33-P007-250)
- RUBBER-CAL Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length (20-101)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 36" Width x 24" Length - Black (20-109)
- RUBBER-CAL Recycled Rubber - 5mmx4ftx16ft- Black (21-100)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length (20-114)
- Rubber-Cal Rubber Sheets & Strips