Shop All Rubber Sheets & Strips
Rubber-Cal
Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/4" H x 6" W x 12" L
Mfr # 20-112
Zoro # G4329675
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6"
- Rubber Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 20-112
- Zoro # G4329675
- UPC # 845605049531
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 12" |
Details
Item | Commercial Grade Pure Gum Rubber Sheet, |
Description
Pure gum is a full floating natural rubber. It resists most organic salts, ammonia, acids, and alkalis. It is the premier non-marking rubber part due to its supple, soft and excellent flexibility while under stress. This product is perfect for squeegee applications such as professional window cleaning equipment or machines which clean ice skating rinks. Another popular use is "drum practice pads." It also makes a great industrial skirting due to its excellent flexibility and high tensile strength. Pure Gum is a great choice for industrial applications which require a very flexible elastomer with great "rebound or bounce back" qualities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 1 1/2 In Dia x 6 Ft L (2AVB2)
- E. JAMES Rubber Cord, EPDM, 3/16 In Dia, 100 Ft (CSEPDM-3/16-100)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Natural (5GCU3)
- ZORO SELECT Precision Steel Ball, 3/16", 250PK (CA0187502C)
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.25" Thick x 2" Width x 36" Length - Black (30-005-250)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets - 1/4" T x 4" W x 4" L - 3 Pk (20-116)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 6" Width x 12" Length - Black (20-109)
- RUBBER-CAL Closed Cell Rubber - Blend - 1/8" X 39" X 78" (02-127)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length - Black (20-109)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.062" Thick x 24" Width x 24" Length - Blue (36-005U-062)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 50A (6050-3/32Z)
- Rubber-Cal Rubber Sheets & Strips