Shop All Rubber Sheets & Strips
Rubber-Cal
Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 10ft Length
Mfr # 20-101
Zoro # G4213152
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-101
- Zoro # G4213152
- UPC # 845605043249
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Neoprene,Commercial Grade,60A,Rubber |
Description
Industrial Neoprene is a blend of SBR (Styrene Butadiene Rubber), CR (Neoprene) and NBR (Nitrile) rubbers. It is moderately oil and ozone resistant, for use as bumpers, pads, sealing and general gasket applications. Neoprene sheets are the most popular and used industrial rubber sheet due to its all-around excellent qualities. Neoprene could be used in almost any application that a rubber part maybe needed. Neoprene is also available in a denser and stiffer version. This black neoprene rubber sheet is water resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 10Ft. (ZUSA-RC-475)
- ZORO SELECT Bronze Hollowbar 932 (13985_13_0)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- BLACK SWAN Sponge Rubber Gasket-Closet Bowl To Flr (13220)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 3ft Width x 8ft Length - Black (20-107)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 36" Width x 120" Length - Red (35-007-062)
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 12" Width x 24" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-032)
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/8" Thick x 3ft Width x 18ft Length (20-100)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 48" Length - Black (20-143-0038)
- RUBBER-CAL Buna-N Sheet - 0.250" Thick x 2" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-250)
- ZORO SELECT Silicone Sheet, 60A, 4'x36"x3/16 (BULK-RS-S60-255)
- Rubber-Cal Rubber Sheets & Strips