Shop All Rubber Sheets & Strips
Rubber-Cal
Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 3ft Width x 18ft Length
Mfr # 20-103
Zoro # G4214105
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 20-103
- Zoro # G4214105
- UPC # 845605041689
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Neoprene,Commercial Grade,70A,Rubber |
Description
This sheet rubber product has a durometer range of 65-75 which is considered a harder and denser rubber sheet. It is a moderately oil and ozone resistant rubber sheet, for use as sealing and in general rubber gasket applications. This rubber sheeting has less elasticity and flexibility than other rubber sheet goods. Hard Neoprene is a good choice for applications which require a resilient and abrasion resistant rubber. Some recommended applications include rubber bumper pads, hanger seals, and industrial rubber surface protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.060" Thick (BULK-PS-PC-570)
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In T, 10 Ft (870810)
- ZORO SELECT Off-White HDPE Cutting Board 96" L x 48" W x 0.500" Thick (22JM80)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- RUBBER-CAL Silicone - Commercial Grade - 60A - Translucent Silicone Sheets & Rolls - 1/4" T x 24" W x 12" L (20-119)
- RUBBER-CAL EPDM Sheet - 0.375" Thick x 12" Width x 24" Length - 60A Durometer - Black (31-016-375)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 2" W x 48" L - Black (33-008-375)
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 2" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-032)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black (33-P006-250)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" T x 36" W x 120" L - Translucent White (36-005T-125)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 12" Length - Black (20-109)
- Rubber-Cal Rubber Sheets & Strips