Shop All Rubber Sheets & Strips
Rubber-Cal
Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 14ft Length
Mfr # 20-101
Zoro # G4214385
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 20-101
- Zoro # G4214385
- UPC # 845605043065
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Neoprene,Commercial Grade,60A,Rubber |
Description
Industrial Neoprene is a blend of SBR (Styrene Butadiene Rubber), CR (Neoprene) and NBR (Nitrile) rubbers. It is moderately oil and ozone resistant, for use as bumpers, pads, sealing and general gasket applications. Neoprene sheets are the most popular and used industrial rubber sheet due to its all-around excellent qualities. Neoprene could be used in almost any application that a rubber part maybe needed. Neoprene is also available in a denser and stiffer version. This black neoprene rubber sheet is water resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard, Drill Rod, Steel, .471" x 36" L (M1D126)
- STEELWORKS Boltmaster 11806 0.25 x 4 x 12 in. Weld Steel Sheet (134607)
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873170)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL01.50XOH)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.25" Thick x 36" Width x 60" Length - Black (32-007-250)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 24ft Length (20-114)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 6" Length - Black (3 Pack) (20-139-0375)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 36" Length (20-101)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length (20-103)
- RUBBER-CAL Neoprene - Commercial Grade - 45A - Soft Rubber Sheet Rolls - 1/8" T x 4" W x 4" L - 3 Pack (20-104)
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 36" Width x 36" Length - Gray (20-156)
- Rubber-Cal Rubber Sheets & Strips