Shop All Entrance Mats
Rubber-Cal
"Modern Lattice" - Contemporary Coir Mats - 18" x 30"
Mfr # 10-102-031
Zoro # G3715337
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 10-102-031
- Zoro # G3715337
- UPC # 845605073192
- Country of Origin Sri Lanka
- Category Entrance Mats
Details
Item | Modern Lattice,Contemporary Coir Mats, |
Description
The “Modern Lattice” brown dirt trapper doormat is the perfect addition to any home or office entryway. Designed to improve the cleanliness of all your interior spaces, this elegant doormat is highly prized for its durability and its aesthetic appeal. Made up of alternating rows of black and tan zigzags, these patterned door mats are fully capable of being used in a practically unlimited number of applications. These contemporary doormats fit supremely into almost any area and will serve you and your guests admirably for a long time thanks to their durable, efficient coir construction!
Reminiscent of sewing patterns native to cultures across the world, this coconut fiber doormat is a modern spin on a revered, long-lasting artistic style. The tough yet flexible bristles of these dirt stopper doormats excel at reaching far into even the deepest grooves of your footwear. By removing debris and keeping it trapped within the confines of its surface, these modern doormats can easily and efficiently clean even the most stubborn of stains and substances from your shoes.
In lattice designs linear motifs intersect to form an overall grid, or lattice. Two, three, or more lattice systems may be superimposed so that their components cross at regular intervals. Since it is derived from coconuts –which are by nature extremely tough and weather resistant – coir has the ability to be implemented in virtually any location for long periods of time without loss of material integrity. This makes it an obvious choice for all manner of contemporary doormats. These door mats are sold in sizes of 18 inch widths by 30 inch lengths and can fit in to a plethora of situations with ease. Combined with their easy to maintain nature and inherent water resistance, these “Modern Lattice” dirt stopper doormats are practically essential for any cleanliness- or aesthetically-minded household or business!
Reminiscent of sewing patterns native to cultures across the world, this coconut fiber doormat is a modern spin on a revered, long-lasting artistic style. The tough yet flexible bristles of these dirt stopper doormats excel at reaching far into even the deepest grooves of your footwear. By removing debris and keeping it trapped within the confines of its surface, these modern doormats can easily and efficiently clean even the most stubborn of stains and substances from your shoes.
In lattice designs linear motifs intersect to form an overall grid, or lattice. Two, three, or more lattice systems may be superimposed so that their components cross at regular intervals. Since it is derived from coconuts –which are by nature extremely tough and weather resistant – coir has the ability to be implemented in virtually any location for long periods of time without loss of material integrity. This makes it an obvious choice for all manner of contemporary doormats. These door mats are sold in sizes of 18 inch widths by 30 inch lengths and can fit in to a plethora of situations with ease. Combined with their easy to maintain nature and inherent water resistance, these “Modern Lattice” dirt stopper doormats are practically essential for any cleanliness- or aesthetically-minded household or business!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A900)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S3763)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 110)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft Material Winch, 65ft 3-Way (022-11035)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft - Black Rubber Runners (03-167-FR-P)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 4 ft - Brown Rubber Runner (03-161)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 8 ft - Red Rubber Runner (03-161)
- RUBBER-CAL "Hello, Welcome Goodbye" Funny Doormat, 18 x 30-Inch (10-106-025)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 36 in x 72 in - Black Non-Slip Borders (03-189)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Gray Polypropylene Mat (03-193)
- CROWN MATTING TECHNOLOGIES Floor Mat, White, 31.5" W x (WC3125SW)
- Rubber-Cal Floor Mats