Shop All Interlocking Mats
Rubber-Cal
Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK
Mfr # 03-209
Zoro # G3615474
original price:
$73.99
15% off
new price: $62.19
/pk 3, $20.73/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03-209
- Zoro # G3615474
- UPC # 845605059929
- Country of Origin Malaysia
- Category Interlocking Mats
Details
Item | Interlocking Floor Tiles,1",1X20X,PK3 |
Color | Green |
Description
Interlocking Floor Tiles,1 In.,1X20X,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (R1-1-24HA)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERN7)
- RUBBER-CAL "1/2 in. Dura-Chef" Anti-Slip Rubber Kitchen Mat - 1/2 in x 3 ft x 5 ft - Black Rubber Mat (03-122)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 3 ft - Red (03-W182)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 8 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 20 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 6 ft - Red (03-W182)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 10 ft - Red (03-W182)
- WEARWELL Interlocking Antifatigue Mat Tile, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (556)
- Rubber-Cal Interlocking Mats