Shop All Interlocking Mats
Rubber-Cal
Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK
Mfr # 03-209
Zoro # G3490436
product price: $54.99
/pk 3, $18.33/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03-209
- Zoro # G3490436
- UPC # 845605060383
- Country of Origin Malaysia
- Category Interlocking Mats
Details
Item | Interlocking Floor Tiles,1",1X20X,PK3 |
Color | Coal |
Description
Interlocking Floor Tiles,1 In.,1X20X,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- REEBOK Work Shoes, 9-1/2, W, Black, Steel, Mens, PR (RB4093)
- 2W INTERNATIONAL STOP/SLOW Paddle, Engineering Grade, Reflective 18 in. (1865E)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 15 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_101_WAB_4)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 7 ft. - Black Rubber Mats (03_102_WAB_4)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_102_WAB_4)
- NOTRAX Interlocking Drainage Mat Tile, Nitrile Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (850S0033BL)
- Rubber-Cal Interlocking Mats