Shop All Rubber Sheets & Strips
Rubber-Cal
Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 24" Length - Black
Mfr # 20-143-0038
Zoro # G3199166
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 20-143-0038
- Zoro # G3199166
- UPC # 845605036920
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Heavy Blk Conveyor Belt,Rubber Sheet,. |
Description
Heavy Conveyor Belt is designed for use as an abrasion resistant and impact resistant rubber sheet and is ideal for mounting pads, mechanical sealing strips and industrial flapping. In general construction and industrial use where durability is imperative and ordinary rubber is not up to the task, this rubber product is used to maximize the life of the project. Heavy Conveyor Belt is available in a 2ply and 3ply fabric insertions in the rubber sheet. The 2ply is 7.5 millimeters thick, and the 3ply is 10.5 millimeters thick. This is the most abrasion and tear resistant rubber product ideal for industrial bumpers and skirting. This rubber roll is made from a blend of Neoprene, SBR, and Nitrile Rubbers with a smooth, finished surface. It is used to maximize the life of a project where durability is imperative and ordinary rubber is not sufficient.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAW5)
- ONLINEMETALS 01875 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 24 Length (7173)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAZ2)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 3 ft. W x 0.004" Thick (BULK-PF-LDPE-18)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-103)
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - Adhesive Backing - 0.125" T x 12" W x 12" L - Black (30-P50-125)
- RUBBER-CAL Closed Cell PE Sheet - 1/2" Thick, 39 inch X 78 inch (02-236)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 3/16" T x 3ft W x 22ft L (20-112)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 12" Length - Black (20-143-0038)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 288" Length - Black (20-140-0437)
- ZORO SELECT Silicone Sheet, 20A, 24"x12"x0.125 (BULK-RS-S20-38)
- Rubber-Cal Rubber Sheets & Strips