Shop All Rubber Sheets & Strips
Rubber-Cal
Hard Neoprene Rubber Sheet - 1/4" Thick x 3ft Width x 20ft Length
Mfr # 20-103
Zoro # G4214552
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-103
- Zoro # G4214552
- UPC # 845605042099
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Neoprene,Commercial Grade,70A,Rubber |
Description
This sheet rubber product has a durometer range of 65-75 which is considered a harder and denser rubber sheet. It is a moderately oil and ozone resistant rubber sheet, for use as sealing and in general rubber gasket applications. This rubber sheeting has less elasticity and flexibility than other rubber sheet goods. Hard Neoprene is a good choice for applications which require a resilient and abrasion resistant rubber. Some recommended applications include rubber bumper pads, hanger seals, and industrial rubber surface protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-867)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0100 In (16450)
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 120 In (2FJK9)
- ONLINEMETALS Carbon Steel Bar-Round 36 L (4789)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 12" Length - Black (20-109)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 3ft W x 6ft L (20-111)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/4" Thick x 36" Width x 48" Length (20-116)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.125" Thick x 12" Width x 24" Length - 50A Durometer - Black (30-S50-125)
- RUBBER-CAL Closed Cell Rubber EPDM - 1/4" Thick x 39" x 78" (02-129)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-101)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 6" Width x 12" Length - 5 Pack (20-101)
- Rubber-Cal Rubber Sheets & Strips