Shop All Rubber Sheets & Strips
Rubber-Cal
General Purpose Rubber Sheet 60A - Black - 0.50" x 36" x 36"
Mfr # 22-01-500
Zoro # G4311737
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 22-01-500
- Zoro # G4311737
- UPC # 840032714076
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | General Purpose Rubber Sheet 60A,Black, |
Description
Rubber-Cal’s General Purpose Rubber is a versatile elastomer sheeting that is ideal for commercial, industrial, and residential applications. Our standard rubber products are made from Styrene Butadiene Rubber (SBR), a synthetic elastomer made popular by its extreme durability and protective capabilities. SBR elastomer sheeting is heavy-duty, and can endure intense shock, abrasions, and impacts without being worn down. This wear-resistant rubber is also waterproof, slip-resistant, and able to withstand extreme temperatures from -10° all the way up to 190°F. This makes the black sheet rubber ideal for high-stress, physically demanding applications. Unlike most materials, this waterproof rubber sheet demonstrates a natural element of grip thanks to rubber’s high coefficient of friction. The smooth sheet rubber enhances traction so greatly that grip can be maintained even when the material is wet. This solid elastomer has a durometer of 60A, which gives the rubber a hard, yet somewhat flexible surface. 60A is considered to be a mid-range hardness rating, ideal for most general applications. This sheet rubber is our thickest available with a 1/2-inch gauge. The 0.5” non-slip rubber sheet is best suited for high-stress, protective applications such as industrial bumpers or pads. However, the thick sheet rubber can always be cut down for use as rubber seals, gaskets, or lining. Our general rubber products are available in 5 different sizes, and a large selection of different size dimensions. Whether your highest priority is strength, safety, or long-lasting durability, Rubber-Cal’s General Purpose Rubber is ready for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, EPDM, 1/4"Thick, 36"x2", 60A (BULK-RS-E60-895)
- ZORO SELECT Sq Tube, 304SS, 3 OD Sq x 2 3/4 ID Sq, 6 ft (4YUM1)
- PROFESSIONAL PLASTICS White PVC 60 L, 3 W (RPVCWH3.000-5)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- RUBBER-CAL Buna-N Sheet - 0.125" Thick x 6" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-125)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-103)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black (33-P006-250)
- RUBBER-CAL Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 24" Length (20-101)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/4" Thick x 36" Width x 48" Length (20-119)
- RUBBER-CAL Buna-N Sheet - 0.125" Thick x 36" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-125)
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1/8" T x 6" W x 10 ft. L (ZUSANSR-FR-257)
- Rubber-Cal Rubber Sheets & Strips