Shop All Rubber Sheets & Strips
Rubber-Cal
General Purpose Rubber Sheet 60A - Black - 0.25" x 8" Disc
Mfr # 22-01-250
Zoro # G4318204
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 22-01-250
- Zoro # G4318204
- UPC # 840032712867
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | General Purpose Rubber Sheet 60A,Black, |
Description
Rubber-Cal’s General Purpose Rubber is your go-to elastomer sheeting for almost any application. This black rubber sheeting is made from Styrene Butadiene Rubber (SBR) for outstanding protective capabilities, including resistances to shock, impact, and abrasion. The 0.25” thick sheet rubber acts as a protective barrier, absorbing harmful movements and distributing them across its surface so they cannot cause damage to any sensitive sub-surfaces. Since this 1/4 inch rubber sheet is extra-thick, it is perfect for high-stress applications that require reliable and long-lasting protection. SBR is waterproof and cannot develop rot, mildew, or mold. The SBR industrial rubber also features a non-slip surface and a working temperature range from -10° to 190°F, making it ideal for physically demanding applications in extreme conditions. Unlike most other materials, rubber naturally possesses a high coefficient of friction. This means the material resists movement, allowing this rubber grip sheet to enhance traction and prevent slips, even under moist conditions. This durable and solid elastomer has a durometer of 60 Shore A, which is a mid-range hardness rating. Elastomer products with a 60A durometer provide a sturdy surface that resists indentation, but still demonstrate a moderate range of flexibility. Though this general rubber comes in large sheets, it can also be cut down for use as seals, gaskets, or rubber lining. Our General Purpose Rubber sheets are available in 5 different gauges and several unique size dimensions to ensure a proper fit for virtually any industrial, commercial, or even residential application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-25)
- K&S PRECISION METALS BRASS STRIP 12X.064X1/4"" (8245)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 1/2" Thick x 36" Width x 12" Length - Tan (33-014-500)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 36" Width x 24" Length - Black (20-109)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 10ft Length (20-116)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 24ft Length - Black (20-107)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.062" x 6" Disc (25 Pack) (22-01-062)
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 12" Width x 36" Length - Black (30-005-125)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-945)
- Rubber-Cal Rubber Sheets & Strips