Shop All Rubber Sheets & Strips
Rubber-Cal
General Purpose Rubber Sheet 60A - Black - 0.25" x 12" Disc (10 Pack)
Mfr # 22-01-250
Zoro # G4317328
product price: $168.99
/pk 10, $16.90/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 22-01-250
- Zoro # G4317328
- UPC # 840032712768
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | General Purpose Rubber Sheet 60A,,PK10 |
Description
General Purpose Rubber Sheet 60A,,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10443_36_0)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.250 Thick, 12 X 48 (SACR.250CEPE-12X48)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-159)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets Rolls - 1/8" T x 3ft W x 16ft L (20-116)
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/4" Thick x 3ft Width x 8ft Length (20-104)
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 3ft Width x 8ft Length (20-104)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/4" Thick x 36" Width x 12" Length (20-116)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 48" Length (20-103)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.25" Thick x 36" Width x 48" Length - Black (36-005B-250)
- RUBBER-CAL Nitrile - Commercial Grade White - 60A - Off-White Buna Sheets - 1/4" T x 4" W x 4" L - 5 Pack (20-110)
- Rubber-Cal Rubber Sheets & Strips