Shop All Entrance Mats
Rubber-Cal
"Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 8 ft Black Rubber Runners
Mfr # 03-167-FR-P
Zoro # G4399657
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material and Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03-167-FR-P
- Zoro # G4399657
- UPC # 845605021919
- Country of Origin China
- Category Entrance Mats
Details
Item | Fine-Rib Corrugated Rubber Floor Mats |
Backing Material and Surface Material | Rubber |
Description
Rubber-Cal's Corrugated Fine Ribbed Rubber Matting is 1/8" thick protective floor coverings that are available in an assortment of lengths and in a 48-inch width. This ribbed rubber (also known as corrugated rubber) product is a water resistant flooring, ideal for use anywhere were excess moisture may be present. These non-slip mats offer excellent traction with finer grooves and more ribs than other industrial rubber mats. The surface pattern contains fine ribs that help remove any dirt or wetness that could cause slips and falls. Maximizing the amount of dirt and moisture trapped allows the anti-skid mat to endure heavy foot traffic while maintaining a safe environment. These non-slip mats are ideal for use as floor mats for garage or basements, restaurant flooring, outdoor shopping malls, or indoor walkways. Since this is water resistant flooring it will offer traction even when wet! As protective floor coverings, the mats have a fabric-based finish that allows it to remain secured to the floor despite heavy foot traffic. This allows the corrugated rubber mat to stay in place, keeping a layer of protective surfacing between foot-traffic and the subsurface. Existing flooring like wood, laminate, ceramic or carpet can be shielded by using this affordable roll of rubber. These industrial rubber mats, can be installed either permanently or temporarily through the use of a double-sided carpet tape. This ribbed rubber matting is an excellent option in transient applications where matting needs to be deployed in a hurry. Outdoor walkways after a storm or kitchens after a spill are such instances. This lightweight roll of rubber can be rolled up and stored without difficulty. Inherently directing foot traffic, the corrugations on these non-slip mats run lengthwise, providing a safe path on which to walk. Buy a roll that will provide a solution to your problems area today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- VP RACING FUELS 5.5 GAL PATRIOTIC VP UTILITY JUG (35221-CA)
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134187)
- RUBBER-CAL "Welcome Home" Coir Rubber Doormat, 18 by 30-Inch (10-102-502)
- RUBBER-CAL Welcome Aboard Mat! Nautical Doormat, 18 by 30-Inch (10-106-049)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 5 ft Rolls - Black (03-206-W100)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W266)
- RUBBER-CAL "Affection! Owl Doormats" Coir Entrance Mats, 18 x 30-Inch (10-106-003)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 3 x 5 feet - Tan Polypropylene Mat (03-198)
- CAROLINES TREASURES 24 x 36 in. Maltese Love Indoor or Outdoor Mat (CK5217JMAT)
- Rubber-Cal Floor Mats