Shop All Rubber Sheets & Strips
Rubber-Cal
EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 6ft Length - Black
Mfr # 20-109
Zoro # G4317967
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-109
- Zoro # G4317967
- UPC # 845605039624
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | EPDM,Commercial Grade,60A,Rubber Shee |
Description
This blended rubber sheet, Ethylene Propylene Diene Monomer, provides very good resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. EPDM makes a great hanger flap, roof pad, or outdoor industrial rubber curtain. It provides very good chemical resistance and dynamic properties. E.P.D.M. blended material is considered a non-oil resistant material. Available in 6 thicknesses (1/16", 1/8", 3/16", 1/4", 3/8", 1/2")
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 10 Ft (CSNEO-1/8-10)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 6 Ft L (2EXJ9)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (18041_72_0)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 48" Length - Black (20-107)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 3/8" Thick x 6" Width x 6" Length - 3 pack (20-103)
- RUBBER-CAL Silicone Sheet - 50A Durometer - No Backing - 0.062" Thick x 36" Width x 36" Length - White (36-005W-062)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.5" Thick x 4" Width x 36" Length - Black (32-007-500)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 36" Length - Black (20-109)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets Rolls - 1/8" T x 3ft W x 16ft L (20-116)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x2", 70A (BULK-RS-SBR75-130)
- Rubber-Cal Rubber Sheets & Strips