Shop All Rubber Sheets & Strips
Rubber-Cal
EPDM - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 36" Width x 36" Length - Black
Mfr # 20-109
Zoro # G4329465
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-109
- Zoro # G4329465
- UPC # 845605040408
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | EPDM,Commercial Grade,60A,Rubber Shee |
Description
This blended rubber sheet, Ethylene Propylene Diene Monomer, provides very good resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. EPDM makes a great hanger flap, roof pad, or outdoor industrial rubber curtain. It provides very good chemical resistance and dynamic properties. E.P.D.M. blended material is considered a non-oil resistant material. Available in 6 thicknesses (1/16", 1/8", 3/16", 1/4", 3/8", 1/2")
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A (BULK-RS-H40-894)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-F-13)
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/16" T x 1-1/2" W x 100 ft. L (BULK-FF-2)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.250" Thick (1ZAJ7)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 240" Length - Black (20-139-0375)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.375" Thick x 36" Width x 48" Length - Black (32-007-375)
- RUBBER-CAL General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black (33-P007-250)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/4" H x 6" W x 12" L (20-112)
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.25" Thick x 2" Width x 36" Length - Black (30-005-250)
- RUBBER-CAL Buna-N Sheet - 0.250" Thick x 2" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-250)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A (BULK-RS-RCY60-33)
- Rubber-Cal Rubber Sheets & Strips