Shop All Rubber Sheets & Strips
Rubber-Cal
EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 6ft Length - Black
Mfr # 20-109
Zoro # G4318895
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-109
- Zoro # G4318895
- UPC # 845605039426
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | EPDM,Commercial Grade,60A,Rubber Shee |
Description
This blended rubber sheet, Ethylene Propylene Diene Monomer, provides very good resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. EPDM makes a great hanger flap, roof pad, or outdoor industrial rubber curtain. It provides very good chemical resistance and dynamic properties. E.P.D.M. blended material is considered a non-oil resistant material. Available in 6 thicknesses (1/16", 1/8", 3/16", 1/4", 3/8", 1/2")
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-100)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-PP-579)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-ACB-367)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x12", 60A (BULK-RS-RCY60-36)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 36" Width x 48" Length - Black (20-109)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.062" Thick x 36" Width x 24" Length - Black (30-007-062)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 24ft Length - Black (20-107)
- RUBBER-CAL Neoprene Sheet - 60A - Smooth Finish - No Backing, 1" Thick x 6" Width x 36" Length - Black (30-006-1000)
- RUBBER-CAL Styrene-Butadiene Rubber Sheet - 0.25" Thick x 24" Width x 36" Length - Gray (35-016-250)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 3/8" Thick x 36" Width x 48" Length - Black (20-109)
- RUBBER-CAL Buna-N Sheet - 0.093" Thick x 12" Width x 12" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-093)
- Rubber-Cal Rubber Sheets & Strips