Shop All Rubber Sheets & Strips
Rubber-Cal
EPDM, 0.032" X 2" X 36" 60A, ASTM D2000 BA
Mfr # 31-016-032
Zoro # G4330436
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 31-016-032
- Zoro # G4330436
- UPC # 840032700840
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | EPDM Sheet,0.032"ThckX2"WX36"L,60A Dur |
Description
Rubber-Cal’s EPDM rubber sheeting is a versatile product with superior resistance to intense physical conditions. This synthetic elastomer sheet is made of a combination of ethylene propylene diene monomer (EPDM) and styrene butadiene rubber (SBR) to inherit the strengths of both materials. The addition of SBR synthetic rubber gives this thin rubber sheeting a high level of physical durability and endurance for use in demanding applications. This rubber EPDM has a 60A durometer, meaning that it is fairly hard, but still retains reasonable flex and pliability. The sleek, black EPDM is the perfect material to be used for commercial and industrial pads and bumpers, among many other possible applications. The key feature of this synthetic rubber material is its outstanding range of resistance. Don’t be fooled by appearances; this thin sheet rubber is tough and boast excellent durability against damaging chemicals and weather conditions. While many other artificial rubbers fail under prolonged exposure to elements such as UV rays, ozone, and moisture, this sheet rubber material is specially designed to handle such extreme physical conditions. Beyond its outdoor abilities, this ozone-resistant rubber also stands up to several chemicals, ranging from acetone to nitrates. Qualities like this intense chemical resistance make these EPDM sheets ideal for industrial locations which might expose the synthetic elastomers to potentially corrosive substances. This black rubber sheeting also has a wide temperature range and performs well in temperatures from -40° F to 212° F, making it perfect for extreme industrial or outdoor temperatures. Our ethylene propylene rubber is heavy-duty and won’t sacrifice its lifespan to heat, chemicals, or weathering effects. Rubber-Cal’s EPDM sheet rubber is available in eight different gauges ranging from 1/32” to 1/2" to fit the needs of any desired application. This 1/32" sheet rubber is the thinnest option available and works best for finely detailed applications. These thin rubber sheets are also available in a variety of different sizes and can be cut down for even more possible applications, such as making industrial EPDM seals and gaskets. Our chemical-resistant EPDM is designed to withstand the toughest physical conditions, making this hard sheet rubber the ideal material for industrial and outdoor applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft (HA.125X1.5-72)
- ZORO SELECT Music Wire, Type 302 SS, 9, 0.022 In (29022)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Union Jack Sheet Metal (56008)
- STEELWORKS Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle (610055)
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 36" Width x 24" Length - Gray (20-156)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/4" Thick x 36" Width x 48" Length (20-116)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 3ft W x 20ft L (20-111)
- RUBBER-CAL SBR Sheet - 70A - Smooth Finish - No Backing - 0.125" T x 36" W x 60" L - Black - Pack of 4 (32-007-125-036-060-4)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 6" W x 12" L (20-116)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 5mm Thick x 8" Width x 8" Length - Black (3 Pack) (21-100)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- Rubber-Cal Rubber Sheets & Strips